Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Self-Etching Primer

For detailed information, other images and documents, please select individual articles from the following table.

Self-Etching Primer

This primer etches the surface of the bare metal to replace the metal conditioning step. It provides excellent corrosion protection.

See product details

Available in 1 version
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
Call customer service: 1300 65 77 65

Prices for customers after login

  • You can apply topcoat directly on this Self-Etching Primer

  • Excellent adhesion

  • Corrosion resistant

  • Dries fast

  • Good filling and sanding

  • Country of origin: Canada
Notice

Do not use over newly painted surfaces.


Test the compatibility of this product with your paint system.


Not recommended for use in temperatures below 16°C (60°F).


To prevent blockages after use, turn the container over and spray until the valve is empty.