Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Quick hardening glue

For detailed information, other images and documents, please select individual articles from the following table.

Quick hardening glue

Very quick hardening universal glue for gluing all types of wood
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
  • Quick to set

  • High degree of initial strength

  • Transparent when dry
Proof of Performance

Complies with stress group D2 in accordance with DIN/EN 204


Indoor applications with occasional brief exposure to water

Notice

Processing time, pressure and pressing time depend on the material, humidity, temperature and application quantity.


  • If the temperature is below 20°C, the pressing and processing time is longer

  • If the temperature is above 20°C, the pressing and processing time will be shorter

Complies with stress group D2 in accordance with DIN/EN 204


Indoor applications with occasional brief exposure to water

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.