For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combinaion wrench assortment with reversing lever
Ring side POWERDRIVE®
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Drive:
Ring side double-hex, finetoothed
Clockwise and counter-clockwise running
72 teeth with reversing lever
Material:
Chrome vanadium steel
Surface:
- Chrome-plated
- High-gloss polished
Geometry:
Jaw position 15°
Enables more clearance for fingers or for overcoming obstacles
Ring side angled down 15°
Strong heads for heavy loading
Loosening bolts with the jaw side. Screwing on with the ratchet mechanism of the ring side.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!