For detailed information, other images and documents, please select individual articles from the following table.
Reversible ratchet 1/4 inch with 360° turning handle
Ideal for tightening in confined spaces due to additional 360° rotating handle function
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
360° turning handle
- The drive is rotated by turning the end of the handle
- Work can be performed twice as fast
- Can also be used as a standard ratchet
No accidental detaching of the socket
- The safety lock stops the socket falling off or being lost
- Simply press the pushbutton to release the socket
Easy change of direction
- The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation
Maintenance-free gearing
- Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!