Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

SC spot weld cutter Multi Performance DIN 1897
SC spot weld cutter Multi Performance DIN 1897 - 1
SC spot weld cutter Multi Performance DIN 1897 - 2
SC spot weld cutter Multi Performance DIN 1897 - 3
SC spot weld cutter Multi Performance DIN 1897 - 4

For detailed information, other images and documents, please select individual articles from the following table.

SC spot weld cutter Multi Performance DIN 1897

Universal, high-performance spot weld cutter for removing spot welds on body panels, including high-strength components (BTR, BOR etc.), in all types of vehicles, e.g. on the A-pillar and the B-pillar, car door sill protector etc.

See product details

Available in 4 versions
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
The tool has 4 cutting edges for demanding work where compromising is not an option



High-performance cutting


Up to 100 % faster than conventional 3-blade carbide spot weld cutters



Extremely durable


Lasts up to 100 % longer compared to conventional carbide spot welding drills



Extremely robust


Up to 100 % faster than conventional 3-blade carbide spot weld cutters



Maximum comfort


Optimal drilling performance thanks to its excellent centring on the spot weld



MAGMA multilayer coating


  • High thermal and oxidation stability (operating temperature up to 800 °C)

  • Extremely robust and abrasion-resistant (hardness approximately 3,500 HV)

  • Lasts up to 9 times longer than the spot weld cutter

  • Lasts up to twice as long as traditional coatings, e.g. TiN


3-face shank for working faster and more comfortably with hand-held drills


  • No drill chuck rotation

  • Optimal power transmission

  • Drill chuck protected from damage

  • Minimal effort required to open and close the drill chuck
Notice
  • Do not use with pneumatic machines (e.g. Vario drill, Spitznagel etc.)

  • Do not use with drills equipped with impact drill chucks or on spindles