Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Nail anchor SHARK® Hammer TYPE SK
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE SK - 1
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE SK - 2
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE SK - 3

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor SHARK® Hammer TYPE SK

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail made of zinc-plated steel

See product details

Available in 9 versions
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
  • Quick, cost-effective installation

  • Anchor and nail screw are pre-assembled, no need to search for a suitable screw

  • Suitable for in-place installation

  • Can be removed via drive in screw head

  • Defined integrated hammer-in stop prevents premature expansion

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Temperature-resistant from -40°C to +100°C

  • For countersunk and protruding finish

  • Countersunk head design countersinks itself automatically in soft wood

  • Halogen-free
Proof of Performance
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications

  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
Performance data
Anchor diameter [mm]68
Permissible tensile loadConcrete B25 or C20/25Fperm [kN]0,20,2
Sand-lime brick KS 120,12
Hollow sand-lime brick KSL 120,075
Characteristic values
Tightening torque (THREAD type only)Tinst [Nm]44
Drill hole depthh1 ≥ [mm]3545
Setting depthhnom ≥ [mm]3040
Thread dia. (THREAD type only)dthr [mm]M6M8
Thread length (THREAD type only)Ithr [mm]69
Nom. drill dia.d0 [mm]68
Hole dia. in comp.df [mm]6,58,5
Application area
Square timbers

Drill the hole

Remove drill cuttings

Anchor sleeve temperature ≥ 0 °C

Temperature in base material ≥ 0 °C

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush

  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications

  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)