High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
High-quality adhesive and sealing compound for use in the automotive sector
Viscous adhesive and sealing material for sealing flanges and surfaces with large gaps
For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. Replacement for solid seals.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
Replacement for solid seals around the engine, on pressure tanks as well as on screw connections.