Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Sheet-Metal Nuts
Sheet-Metal Nuts - 1
Sheet-Metal Nuts - 2
Sheet-Metal Nuts - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sheet-Metal Nuts

  • Suitable for screw: Diameter 4.2 mm
  • Min./max. grip range: 0.7-1.3 mm
  • Length: 22.5 mm
  • Width: 11.3 mm
  • Distance between centre of hole and edge: 14.5 mm
  • Material thickness: 0.5 mm
  • Material: Spring steel
  • Surface: Zinc plated transparent
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
Art.-no. Suitable for screw Min./max. grip range Length Width Quantity PU
price/PU
050012438
Diameter 4.2 mm 0.7-1.3 mm 22.5 mm 11.3 mm
25 pcs