Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4-inch, 3/8-inch and 1/2-inch sockets Assortment of 77 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch, 3/8-inch and 1/2-inch sockets Assortment of 77 pieces

Socket wrench for TX screws in robust, practical plastic case for workshop applications and mobile use
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
Extensive assortment in plastic case, 77 pieces


  • This assortment contains a comprehensive range of equipment with TX sockets for workshop and mobile use

  • The robust plastic case with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Perfect for many practical applications


  • TX IP: Timing belt housing cover, gears, engine in general etc.

  • TX IPR: Plug-in pumps of pump-line-nozzle systems, mass air flow meter, EWS3 engine immobiliser control unit, injection pumps, alternator etc.

  • TX Plus: Flywheels, clutch attachment etc.

  • Other screw types: External TX, TX with and without holes

  • With different drives: 1/4 inch, 3/8 inch and 1/2 inch

  • This means that almost all screw connections are possible


Suitable for manual use in DIN 3120 reversible ratchets



Particularly high quality for a long service life


  • Chromium-vanadium steel

  • The long-term usability of the tools reduces costs of replacement and storage