For detailed information, other images and documents, please select individual articles from the following table.
Bugle Batten T17 Timber Screws A2 Stainless Steel
Bugle Batten A2 stainless steel screws with Type 17 tip for heavy-duty timber applications.
Register now and access more than 20,000 products







Variants
Register now and access more than 20,000 products
- Countersunk bugle head for a flush surface finish.
- Coarse 14-10 thread promotes faster chip removal from the work piece.
- Internal 5 mm hexagonal drive head for high-torque installation.
- Special Type 17 fluted tip allows for optimal self-drilling.
- Milling ribs under the head ensure effective recessing of the head in the timber.
These heavy duty A2 stainless steel screws are typically for outdoor use in wood-wood connections exposed to the elements. Particularly useful in hardwood applications due to the larger diameter shank. Can be used for but are not limited to structural framing, decking sub-frames, roofing battens, furniture, fencing, work benches, pergolas, carports and landscaping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!