For detailed information, other images and documents, please select individual articles from the following table.
Starlock tungsten carbide rasp, triangle shape
For extra-long grinding with very high removal rate of concrete residue, tile mortar, adhesive residue, paint, fibreglass, epoxy, carbon fibre and wood.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Easy working in corners
The triangle shape enables difficult-to-access corners to be sanded easily and quickly.
Extremely long service life
The freely scattered carbide rarely clogs.
Very high material removal rate
The very rigid carrier means that roughness can be removed quickly and easily.
Virtually dust-free working is possible
The extra-large holes allow optimal dust extraction.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3x longer service life compared to conventional mount systems
- Significantly increased stock removal rate
- Precise results
- High cutting speed
- Good compatibility with existing mount systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!