Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

STARLOCK tungsten carbide rasp

For detailed information, other images and documents, please select individual articles from the following table.

STARLOCK tungsten carbide rasp

The 3-in-1 professional tile tool for removing wall and floor tiles and sanding off tile grout when replacing tiles.
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
Extremely long service life


  • Tungsten carbide guarantees a long service life.

  • The segmented blade can be rotated to suit the application, thereby making optimal use of the saw blade.


Precise working in corners


  • The droplet shape enables precise cutting out of joints between wall and floor tiles (90° corner).


3D mount (Starlock)


  • Extremely high power transmission with low wear.

  • 3x longer service life compared to conventional mount systems.

  • Significantly higher stock removal rate.

  • Precise results.

  • High cutting speed.

  • Good compatibility with existing mount systems.
Notice

In conjunction with the STARLOCK adapter (art. no. 0696121100), also suitable for the EMS 2.0 multi cutter.