Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Stone chipping and corrosion protection Aqua

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stone chipping and corrosion protection Aqua

Synthetic resin and water-based coating compound that can be painted.

  • Chemical basis: Acrylate
  • Contents: 1000 ml
  • Weight of content: 1.2 kg
  • Colour: Black
  • Max. processing temperature: 25 °C
  • Min./max. processing temperature /conditions: 10 to 25 °C / at 23°C
  • Conditions for through drying: at 20°C
  • Max. pressure: 6 bar
  • Max. temperature conditions: 35 °C
  • Min./max. temperature conditions: 15 to 35 °C
  • Min. pressure: 3 bar
  • Min./max. spraying distance: 30-40 cm
  • Can be varnished after: 24 h
  • Drying time/conditions: 48 h / at 20°C
  • Conditions for drying time: at 20°C
  • Density/conditions: 1.2 g/cm³ / at 25°C
  • Min./max. temperature resistance: -10 to 80 °C
  • Max. temperature resistance: 80 °C
  • Density conditions: at 25°C
  • Shelf life from production/conditions: 18 Month / at 10°C to 30°C
  • Conditions to maintain shelf life from production: at 10°C to 30°C
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
Art.-no. Chemical basis Contents Weight of content Colour Quantity PU
price/PU
0890030
Acrylate 1000 ml 1.2 kg Black
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
  • Can be painted after approx. 24 hours with all paint systems, especially with water-based paints

  • Guarantees clean, mist-free operation

  • No run-off at vertical points

  • Resistant and readily grindable after drying

  • Suitable for furnace drying at up to 60°C
Notice

Do not spray on joints, engines, gears and brake systems. Protect from frost! Store between 10°C and 30°C.