Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bugle Batten T17 Timber Screws A2 Stainless Steel
Bugle Batten T17 Timber Screws A2 Stainless Steel - 1
Bugle Batten T17 Timber Screws A2 Stainless Steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bugle Batten T17 Timber Screws A2 Stainless Steel

Bugle Batten A2 stainless steel screws with Type 17 tip for heavy-duty timber applications.

See product details

Available in 4 versions
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
  • Countersunk bugle head for a flush surface finish.

  • Coarse 14-10 thread promotes faster chip removal from the work piece.

  • Internal 5 mm hexagonal drive head for high-torque installation.

  • Special Type 17 fluted tip allows for optimal self-drilling.

  • Milling ribs under the head ensure effective recessing of the head in the timber.