Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Vinyl coated P-Clamp

For detailed information, other images and documents, please select individual articles from the following table.

Vinyl coated P-Clamp

Vinyl coating prevents damage to cables and hoses

  • Material: Metal
  • Surface: Zinc plated

See product details

Available in 31 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Nominal diameter Flange hole Distance centre of pipe to centre of hole Quantity PU
price/PU
0599000001
25 mm 64 mm M13 49.7 mm
10 pcs
0599000002
25 mm 73 mm M13 54.2 mm
10 pcs
0542000001
19 mm 8 mm M10 17.8 mm
10 pcs
0542000002
19 mm 10 mm M10 18.8 mm
10 pcs
0542000003
19 mm 13 mm M10 20.3 mm
10 pcs
0542000004
19 mm 14 mm M10 20.8 mm
10 pcs
0542000005
19 mm 16 mm M10 21.8 mm
10 pcs
0542000006
19 mm 18 mm M10 22.8 mm
10 pcs
0542000007
19 mm 19 mm M10 23.3 mm
10 pcs
0542000008
19 mm 20 mm M10 23.8 mm
10 pcs
0542000009
19 mm 22 mm M10 24.8 mm
10 pcs
0542000010
19 mm 24 mm M10 26.5 mm
10 pcs
0542000011
19 mm 25 mm M10 26.3 mm
10 pcs
0542000012
19 mm 27 mm M10 27.3 mm
10 pcs
0542000013
19 mm 29 mm M10 28.3 mm
10 pcs
0542000014
19 mm 32 mm M10 29.8 mm
10 pcs
0542000015
19 mm 36 mm M10 31.8 mm
10 pcs
0599100000
19 mm 38 mm M10 32.8 mm
10 pcs
0599200000
19 mm 42 mm M10 34.8 mm
10 pcs
0599300000
19 mm 51 mm M10 39.3 mm
10 pcs
059940000
19 mm 13 mm M13 24.2 mm
10 pcs
0599500000
19 mm 17 mm M13 26.2 mm
10 pcs
0599600000
19 mm 21 mm M13 28.2 mm
10 pcs
0599700000
25 mm 27 mm M13 31.2 mm
10 pcs
0599110000
25 mm 29 mm M13 32.2 mm
10 pcs
0599130000
25 mm 32 mm M13 33.7 mm
10 pcs
0599120000
25 mm 38 mm M13 36.7 mm
10 pcs
0599800000
25 mm 40 mm M13 37.7 mm
10 pcs
0599900000
25 mm 51 mm M13 43.2 mm
10 pcs
0599140000
25 mm 44 mm M13 39.7 mm
10 pcs
0599150000
25 mm 57 mm M13 46.2 mm
10 pcs
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
Soft and durable deisgn


  • Will not squash hoses


Coated in vinyl


  • Dampens vibrations and reduces stress to material

  • Prevents damage to cables and hoses


Made from high quality material


  • Zinc plated to protect from corrosion

  • Prevents stretching and tearing at fixing point