Welcome to Würth Australia For trade customers only

ABN customers only

Toll free 1300 65 77 65

Purchase on account

400+ Sales Representatives

More than 11,500 products

Vinyl coated P-Clamp

For detailed information, other images and documents, please select individual articles from the following table.

Vinyl coated P-Clamp

Vinyl coating prevents damage to cables and hoses

  • Material: Metal
  • Surface: Zinc plated

See product details

Available in 31 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 11,500 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Nominal diameter Flange hole Distance centre of pipe to centre of hole Quantity PU
price/PU
0599000001
25 mm 64 mm M13 49.7 mm
10 pcs
0599000002
25 mm 73 mm M13 54.2 mm
10 pcs
0542000001
19 mm 8 mm M10 17.8 mm
10 pcs
0542000002
19 mm 10 mm M10 18.8 mm
10 pcs
0542000003
19 mm 13 mm M10 20.3 mm
10 pcs
0542000004
19 mm 14 mm M10 20.8 mm
10 pcs
0542000005
19 mm 16 mm M10 21.8 mm
10 pcs
0542000006
19 mm 18 mm M10 22.8 mm
10 pcs
0542000007
19 mm 19 mm M10 23.3 mm
10 pcs
0542000008
19 mm 20 mm M10 23.8 mm
10 pcs
0542000009
19 mm 22 mm M10 24.8 mm
10 pcs
0542000010
19 mm 24 mm M10 26.5 mm
10 pcs
0542000011
19 mm 25 mm M10 26.3 mm
10 pcs
0542000012
19 mm 27 mm M10 27.3 mm
10 pcs
0542000013
19 mm 29 mm M10 28.3 mm
10 pcs
0542000014
19 mm 32 mm M10 29.8 mm
10 pcs
0542000015
19 mm 36 mm M10 31.8 mm
10 pcs
0599100000
19 mm 38 mm M10 32.8 mm
10 pcs
0599200000
19 mm 42 mm M10 34.8 mm
10 pcs
0599300000
19 mm 51 mm M10 39.3 mm
10 pcs
059940000
19 mm 13 mm M13 24.2 mm
10 pcs
0599500000
19 mm 17 mm M13 26.2 mm
10 pcs
0599600000
19 mm 21 mm M13 28.2 mm
10 pcs
0599700000
25 mm 27 mm M13 31.2 mm
10 pcs
0599110000
25 mm 29 mm M13 32.2 mm
10 pcs
0599130000
25 mm 32 mm M13 33.7 mm
10 pcs
0599120000
25 mm 38 mm M13 36.7 mm
10 pcs
0599800000
25 mm 40 mm M13 37.7 mm
10 pcs
0599900000
25 mm 51 mm M13 43.2 mm
10 pcs
0599140000
25 mm 44 mm M13 39.7 mm
10 pcs
0599150000
25 mm 57 mm M13 46.2 mm
10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Wurth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 11,500 products

Call customer service: 1300 65 77 65

Prices for customers after login

Soft and durable deisgn


  • Will not squash hoses


Coated in vinyl


  • Dampens vibrations and reduces stress to material

  • Prevents damage to cables and hoses


Made from high quality material


  • Zinc plated to protect from corrosion

  • Prevents stretching and tearing at fixing point