For detailed information, other images and documents, please select individual articles from the following table.
Video, BASIC endoscope 7 pieces
Fast, simple visual inspection of damage in inaccessible places without costly and time-consuming removal work (e.g. sills, engine, transmission, axles, cavities, cable ducts, and many other applications). With 5.5 mm x 1 m semi-rigid probe.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- 4 luminous, dimmable mini LEDs
- Portable, mains-independent system
- Direct connection option via AV port and connection cable
- Probes with scratch-resistant sapphire glass for high image quality and to protect the camera and lens
- Various mirror attachments for optimum viewing angle
- Digital zoom function and mirror imaging
Technical data:
- 2.4-inch TFT LCD QVGA colour monitor (resolution: 320 x 240 pixels)
- Weight: 1704 grams/set
- Video output format: NTSC & PAL
- Horizontal angle 46°
- Vertical angle 34°
- Diagonal angle 56°
- Depth of focus (DOF): between 1–6 cm distance
- Probes: water-resistant according to degree of protection IP 67
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!