Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Vulcanising cement
Vulcanising cement - 1
Vulcanising cement - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vulcanising cement

High strength. For self-vulcanising repair systems for tyre and hose repairs.
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
Do not dilute product.

Instructions
1. Remove and mark out the cutting channel.
2. Measure the damaged area in order to choose the body. Drill out the cutting channel from the inside out.
3. Sand without applying pressure (remove any ridges). Maximum speed: 5000 rpm.
4. Remove any sanding dust with a vacuum cleaner.
5. Add a drop of solution to the cutting channel. Spread the solution on the roughened surface. Let the solution dry for 5 minutes.
6. Remove the protection without touching the exposed surface.
7. Pull the probe out from the outside until the disc of the repair body is lying flat on the inside of the tyre.
8. Roll out, starting from the centre.
9. Cut off following re-installation and pumping (without pulling it).

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.