Wax and Grease Remover removes most waxes, grease, oil and other residues from all metal or painted surfaces.
Wax and Grease Remover should be used between sanding stages of a repair, including
work on bare metal, body fillers, primers and any other process where ultimate cleanliness is
required or to maximize inter surface adhesion.
An effective cleaner for metal and painted surfaces. The product is designed to have very fast flash off on warm surfaces.
1.The preferred cleaning cloth to contain a large proportion of micro fibre
with antistatic properties
2. Pour or spray directly onto a clean cloth and apply liberally
to the area to be cleaned. Only attempt to treat and
clean approximately one square metre at any one
time. Remove the Wax and Grease Remover
before it is allowed to dry with a separate clean dry
cloth.
3. Repeat the procedure until the contamination or
residue is removed.
4. Avoid touching the decontaminated surface or
allow any material to come in contact with the
surface before sealing/painting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!