Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wax and Grease Remover

For detailed information, other images and documents, please select individual articles from the following table.

Wax and Grease Remover

An effective cleaner for Metal and Painted surfaces.

  • Contents: 20 l
  • Product weight (per item): 22000 g
  • Chemical basis: Hydrocarbons
  • Smell/fragrance: Aromatic
  • Colour: Clear
  • Density/conditions: 0.7 kg/m³ / at 20°C
  • Shelf life from production/conditions: 24 Month / till 40°C
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
Art.-no. Contents Product weight (per item) Chemical basis Smell/fragrance Quantity PU
Price/PU
08936547
20 l 22000 g Hydrocarbons Aromatic
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
Wax and Grease Remover removes most waxes, grease, oil and other residues from all metal or painted surfaces.

Notice

Wax and Grease Remover should be used between sanding stages of a repair, including


work on bare metal, body fillers, primers and any other process where ultimate cleanliness is


required or to maximize inter surface adhesion.