For detailed information, other images and documents, please select individual articles from the following table.
Wedge anchor W-ED/S
Female thread anchor with metric thread for anchoring in concrete, galvainsed steel
Exclusively for registered customers
Register now and access more than 20,000 products




Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- Small drill hole depth
- High load-bearing capacities
- Visual setting check and hand protection when installing with the marking/expander tool
- Mechanical setting tool makes installation quicker and easier
- Immediate load-bearing capacity – no waiting
- Attached part can easily be removed at any time
- The attached part can be anchored with a fastening screw or a threaded rod
- No installation torque required
- The stop bit used with the attachable expander tool makes it quicker and easier to install. The matching drill holes make the installation even more secure.
Drive-in anchor W-ED/A4 see [13.2]
Drive-in anchor W-ED, M12 (for core drills), and W-ED, DW15, see [13.3]
ETA-02/0044 for individual attachment, option 7, non-cracked concrete
ETA-05/0120 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6–M16
Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Individual attachment: Standard concrete C20/25 to C50/60 (non-cracked concrete)
Multiple attachment: Anchorage of non-load-bearing systems (M6–M16, cracked and non-cracked concrete)
- E.g. threaded rods, metal structures, metal profiles, grilles, cable conduits, pipes, mounting rails etc.
Can be used in concrete < C20/25 and compression-proof natural stone (without approval)
May only be used in dry indoor room conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!