For detailed information, other images and documents, please select individual articles from the following table.
Welding spray, ceramic, HP
High performance welding spray with ceramic technology, compatible with MIG/MAG, plasma, laser and robot welding processes.
- Contents: 400 ml
- Colour: White (base material)
- Container: Aerosol can
- Chemical basis: Mix naphtha, solvent, propellant
- Density: 0.64 g/ml
- Shelf life from production: 60 Month
- Density conditions: at 20°C
- pH value: 7.5
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
- Prevents the adhesion of projections during the welding process
- Extends the service life of welding accessories such as the nozzle, gooseneck and torch contact nozzle
- Silicone-free
- Excellent working time: up to an 8-hour shift with a single application
- Vertical applications possible, does not flake, does not run
- Product savings
- No need to wait for long periods of time during the welding process as the surface dries quickly
Ceramic coating for surfaces and joints which are to be welded onto various materials such as steel, structural steel, stainless steel, aluminium and non-ferrous metals. Torch and surface of the materials to be welded.
Shake the product vigorously for 30 seconds and remove the can lid. Make sure that the surface is completely covered. Disassemble the torch nozzle, spray the contact nozzle, the nozzle diffuser and the nozzle holder with the product and reassemble the nozzle to spray the nozzle from the outside and inside. When the application is finished, turn the can upside down and spray until no product comes out.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!