Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Window adhesive EXPERT MS

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive EXPERT MS

Fast-curing, highly modular, non-conductive 1-component MS polymer adhesive for windscreens
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
Can be used at any time of the year


Can be driven after 1 hour with airbag



Safety tested


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS212


UV and weather resistance



Can be used without primer


Can be applied to most substrates without primer



Additional features


  • Not conductive

  • Suitable for vehicles with aerials.

  • Resistant to UV and ageing
Notice

Cannot be used to replace the roof glass/sunroof/panoramic roof.


Würth active cleaner must be used for surface preparation. Products must be tested for durability before use. Apply the adhesive while holding the gun vertically, starting in the middle of the bottom edge of the window. Do not position the vehicle on the lifting platform. Please note the vehicle manufacturer's specifications regarding bead geometry. The application and drive-away times must be observed. The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.