Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wing-type drilling screw, round countersunk milling head with AW drive pias®
Wing-type drilling screw, round countersunk milling head with AW drive pias<SUP>®</SUP> - 1
Wing-type drilling screw, round countersunk milling head with AW drive pias<SUP>®</SUP> - 2
Wing-type drilling screw, round countersunk milling head with AW drive pias<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wing-type drilling screw, round countersunk milling head with AW drive pias®

Steel, Ruspert®-coated (grey), AW drive. The self-drilling screw with up to 50% time saving when fastening wood to metal sub-structures

  • Nominal diameter: 6.3 mm
  • Head diameter: 20 mm
  • Other standard: Company standard
  • Material: Steel
  • Surface: Flake zinc grey
  • Head type: Disc countersunk head with milling ribs
  • Internal drive: AW30
  • Thread type: Self-tapping screw thread
  • Max. material thickness to be drilled through (metal): 6 mm
  • RoHS-compliant: Yes

See product details

Available in 4 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Drill tip length Min. recommended substructure thickness Max. attachment thickness Quantity PU
price/PU
021906365
65 mm 13 mm 2 mm 43 mm
021906380
80 mm 13 mm 2 mm 58 mm
25 pcs
021906355
55 mm 13 mm 2 mm 33 mm
0219063110
110 mm 25 mm 2.3 mm 88 mm
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
Corrosion protection


Approx. 500 hrs. no base metal corrosion in accordance with DIN EN ISO 9227 — NSS



AW drive system


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice

Wing-pias must be appropriately tested for usability for each application case. Only install using application tools with depth stop and claw coupling.


The maximum attachment length is calculated as follows: Wood thickness and substructure thickness lU = max. attachment thickness lB