Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wood floor adhesive with SPU base
Wood floor adhesive  with SPU base  - 1
Wood floor adhesive  with SPU base  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wood floor adhesive with SPU base

Excellent bonding with cement and wood

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
Less harmful to health


  • Non formaldehyde

  • Non solvent

  • DOP free (Dioctyl Phthalate)


Good elasticity and sound insulation



One-component sealant



Excellent extrusion, great anti sagging performance and easy to use



Environment-friendly


Not aggressive to base materials

Notice
  • Keep away from children

  • Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
1 For optimal moisture barrier protection ensure surface is fully dried prior to application (recommended humidity less than 5% and temperature range 5-35°C) Consistency allows for adhesive to be poured or trowelled direct from container

Suitable for use with underfloor heating

Product features built in moisture barrier *

Skin formation time approx. 40 minutes at 23°C and 50% R.H.

Recommended trowel tooth width - 4 mm

Coverage rate **
300-400 ml : 1 m2
15 kg bucket (@1.41 density, 15 kg = 10.6L) : 26 - 35 m2