Quick hardening glue
Quick-setting glue
QCKSTGLU-WHITE-500G
Register now and access more than 20,000 products
- Quick to set
- High degree of initial strength
- Transparent when dry
Complies with stress group D2 in accordance with DIN/EN 204
Indoor applications with occasional brief exposure to water
Processing time, pressure and pressing time depend on the material, humidity, temperature and application quantity.
- If the temperature is below 20°C, the pressing and processing time is longer
- If the temperature is above 20°C, the pressing and processing time will be shorter
Complies with stress group D2 in accordance with DIN/EN 204
Indoor applications with occasional brief exposure to water
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Quick hardening universal glue for gluing all types of wood. Complies with stress group D2 according to DIN/EN 204 for gluing indoors with occasional brief exposure to water flowing off or condensation water.
- Gluing indoor doors
- Indoor stairs and staircase railings
- Surface gluing of laminated panels
- Manual edge bonding
- Assembly, surface, board-joint and block gluing
- Joint, pin and dowel gluing in softwoods, hardwoods and exotic woods
The substrate must be free from dust and grease as well as free from all kinds of dirt. Optimum wood moisture is between 8 and 12 %. Apply an even layer of glue on one side with a brush, spatula or glue roller. For more information, please refer to the technical data sheet.
Container | Bottle |
Weight of content | 500 g |
Colour | White |
Chemical basis | Polyvinyl acetate dispersion |
pH value | 5 |
Viscosity | 10500 mPas |
Viscosity conditions | Brookfield |
Density | 1.09 g/cm³ |
Min. proportion of solids | 53 % |
Min. film forming temperature | 7 °C |
Max. temperature resistance of the hardened material | 70 °C |
Shelf life from production | 12 Month |
Min./max. room temperature, material temperature and glue temperature | 15 to 20 °C |
Min./max. wood moisture | 8-12 % |
Min. wood moisture | 8 % |
Max. wood moisture | 12 % |
Min./max. open time | 5-10 min |
Conditions for open time | at 20°C and 150 g/m² |
Max. pressing pressure | 0.7 N/mm² |
Minimum pressing times* | ||
at 50°C | 3–10 minutes | |
at 80°C | 1–5 minutes | |
For assembly gluing | at 20°C | From 12 minutes |
For board and block gluing | at 20°C | From 12 minutes |
For surface gluing | at 20°C | From 15 minutes |
at 50°C | From 10 minutes | |
at 70°C | From 5 minutes | |
For veneer gluing | at 20°C | 5–10 minutes |
* The minimum pressing times are for the application conditions specified above. Deviations from the application conditions may decrease or increase the pressing time. |