Rechargeable LED Head lamp Ergopower Sensor
Cordless LED head lamp Ergopower Sensor
HDLAMP-CORDL-LED-(USB-C)-280LM-5V-3W
Register now and access more than 20,000 products
Super bright light emitting surface 60 degree lighting
Adjustable back bracket up and down within 60 degrees
Equipped with two switches:
- Standard on/off switch – 1. step half light intensity, 2. step full light intensity
- Sensor switch - Motion sensor (with hand movements) up to 5 cm distance to the lamp
Protection class IP65
Impact resistance IK07
Headband with integrated anti-slip rubber strip
Provides a better grip
Replacement headband available
- 0827 809 001 - incl. elastic head-band and light mount bracket
Datasheets(X)
Min. colour rendering index (CRI) | 80 |
Min./max. luminous flux | 100 / 280 lm |
Colour temperature | 6500 K |
Min./max. luminous period | 2-5.5 h |
Charging time | 2.5 h |
IP protection class | IP 65 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1500 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Connection type | USB |
Material | Plastic / metal |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!