Safety Sunglasses Protego II
Safety goggles, PROTEGO, series II
SAFEGOGL-(PROTEGO-II)-AS/NZS1337.1-SMOKE
Register now and access more than 20,000 products
- Superior comfort rubber nose pads and temple tips for non-slip fit.
- Medium impact lens with 99.9% UV Protection.
- Scratch resistant and anti-fog lens coating.
Certified to AS/NZS 1337.1:2010.
Datasheets(X)
Colour of safety lens | Smoked black |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166 |
Mechanical strength | B (120m/s) |
Australian standard | AS/NZS 1337.1 |
Design | Anti-fog coating |
Product weight (per item) | 46 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!