Safety goggles Ergo Top
Overspecs Ergo-Top
SAFEGOGL-EN166-(ERGO-TOP)-CLEAR
Art.-no.
0899102002
EAN 4053479295886
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Innovative frame technology for maximum protection and comfort
Special frame technology
- Maximum hold, will not fall off head
- Comfortable to wear thanks to even distribution of contact pressure
- Good combination option with corrective eye wear as no pressure on frames of corrective glasses.
- Variable frame inclination for optimal adjustment to face shape
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 385 nm |
EN standard | 166 |
Mechanical strength | F (45m/s) |
Marking of safety lens | 2C-1,2 W 1 FT |
Product weight (per item) | 53 g |