Screw and bearing locking DOS rail
Screw and bearing lock set ME/SAN/EL/HO/BAU
DOS-SYSTEM ASSORTMENT
Register now and access more than 20,000 products
Clearly laid-out and orderly storage through use of storage rack
No time-consuming searches required. Quick overview of available materials.
DOS system
Practical one-handed use thanks to the clever turn lock.
You always have one hand free
Dispensing head with self-cleaning closure system.
No residue material in dispensing neck
Continuously adjustable dispensing system.
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum
Bellows-type bottle for high-viscosity materials.
Costs optimised thanks to emptying with virtually no remaining product
These products are exempt from mandatory warning symbols.
The material is applied in liquid form directly to the parts and then hardens into a toughened plastic after installation. It completely fills the gaps so that the resulting bonding provides excellent protection against corrosion from friction and protection against rust. A complete seal is achieved.
Caution:
The following plastics can be affected in the event of longer exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcan fibre and painted surfaces. We always recommend that you conduct your own tests.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
For securing, fastening and sealing bolts, stud bolts, nuts, thread inserts and threaded plugs, all of which do not normally have to be detached.
- The material is applied evenly and in liquid form directly to the oil-, grease- and dust-free surface
- The cleaner the surface, the more secure the bonding
- These adhesives harden anaerobically, which means that they only harden where no atmospheric oxygen comes into contact with the adhesive
For this reason, the containers are also only filled to approx. 3/4 full
- At the same time, the hardening speed is still being influenced by the catalytic effect of metal and the gap width
- The more "passive" the material and the thicker the gap, the slower the material hardens
- Passive materials: Nickel, zinc, tin, precious metals, aluminium with minimal copper and/or manganese content, highly alloyed steel, oxide or chromate coats, plastic, glass and ceramic
- Active materials: Steel, brass, bronze, copper, aluminium (copper content greater than 1%)
For cleaning and degreasing, we recommend brake cleaner.
Product weight (per item) | 1370 g |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units