Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Screw and bearing locking DOS rail - WSP-DOS-SYSTEM PACK
´
Screw and bearing locking DOS rail - WSP-DOS-SYSTEM PACK - 1

Screw and bearing locking DOS rail

Screw and bearing lock set ME/SAN/EL/HO/BAU
WSP-DOS-SYSTEM PACK

Art.-no. 0893964

EAN 4050641047724

Individual price display after login
Screw and bearing locking DOS rail

Art.-no. 0893964

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

All related anaerobic products for the sector ready to hand in one rail. Ideal for the sanitary and electrics industries, for metalworking and woodwork workshops and the construction industry.

Clearly laid-out and orderly storage through use of storage rack


No time-consuming searches required. Quick overview of available materials.



DOS system


Practical one-handed use thanks to the clever turn lock.



You always have one hand free


Dispensing head with self-cleaning closure system.



No residue material in dispensing neck


Continuously adjustable dispensing system.



Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum


Bellows-type bottle for high-viscosity materials.



Costs optimised thanks to emptying with virtually no remaining product

Notice

These products are exempt from mandatory warning symbols.


The material is applied in liquid form directly to the parts and then hardens into a toughened plastic after installation. It completely fills the gaps so that the resulting bonding provides excellent protection against corrosion from friction and protection against rust. A complete seal is achieved.



Caution:


The following plastics can be affected in the event of longer exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcan fibre and painted surfaces. We always recommend that you conduct your own tests.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Application area

For securing, fastening and sealing bolts, stud bolts, nuts, thread inserts and threaded plugs, all of which do not normally have to be detached.

Instructions
  • The material is applied evenly and in liquid form directly to the oil-, grease- and dust-free surface

  • The cleaner the surface, the more secure the bonding

  • These adhesives harden anaerobically, which means that they only harden where no atmospheric oxygen comes into contact with the adhesive

For this reason, the containers are also only filled to approx. 3/4 full


  • At the same time, the hardening speed is still being influenced by the catalytic effect of metal and the gap width

  • The more "passive" the material and the thicker the gap, the slower the material hardens

  • Passive materials: Nickel, zinc, tin, precious metals, aluminium with minimal copper and/or manganese content, highly alloyed steel, oxide or chromate coats, plastic, glass and ceramic

  • Active materials: Steel, brass, bronze, copper, aluminium (copper content greater than 1%)


For cleaning and degreasing, we recommend brake cleaner.

Product weight (per item)

1370.000 g

including:
1 x

BRKT-DOS-7FOLD

Quantity: 1 x
1 x

HYDRSEAL-DOS-LOSTRTH-50G

Description: For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose
Quantity: 1 x
1 x

THRLOK-DOS-MDSTRTH-50G

Description: Removable screw retainer and sealing compound – one-handed dispensing system
Quantity: 1 x
1 x

THRLOK-DOS-HSTRTH-50G

Description: Tough removable screw retainer and sealing compound – single-handed dispensing system
Quantity: 1 x
1 x

FLGSEAL-LOSTRTH-50G

Description: For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. Replacement for solid seals.
Quantity: 1 x
1 x

FLGSEAL-MDSTRTH-50G

Description: For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
Quantity: 1 x
1 x

PIPSEAL-MEDSTRTH-50G

Description: For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
Quantity: 1 x
1 x

BEARRTNGCOMPD-DOS-HSTRTH-50G

Description: For high-strength connection of cylindrical parts subject to high loads
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information