Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spray Paint Pro Heat Resistance. Lead Free

Paint spray high temperature PRO
PNTSPR-HIGHTEMP-RAL9006-WHITEALU-400ML

Art.-no. 0892110001
EAN 4062856242283

Prices for customers after login
Spray Paint Pro Heat Resistance. Lead Free

Art.-no. 0892110001

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Silicone resin, quick drying, continuous heat resistance of 300 ℃

Quick-drying acrylic aerosol paint



Easy to apply


With convenient application nozzle



Excellent filling and application properties


  • Perfect atomisation

  • High emission rate

  • Lead-free


Can handle temperatures up to 300 ℃


High temperature resistant resin



Colours:


Black or Silver

Notice
  • Keep out of reach of children.

  • Before operation, please carefully read the specifications and instructions of the products.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Widely used on metal, wood, glass, leather goods, ceramics, ABS plastic and other materials.

  • Suitable for use on the surfaces of vehicles, machinery, home appliances and work shop equipment.
Instructions

1. Clean the surface



2. Shake the can for 30 seconds before spraying



3. Keep 15-25cm away from the object's surface, press the spray button firmly with steady force, applying even strokes while moving the can rapidly back and forth



4. Two to three coats are required. 10 minutes drying time between coats is recommend.



5. For proper storage of the can. Tip upside down and press the spray button for three seconds. Wipe off excess paint from the nozzle. Store the can upside down.

Contents

400 ml

Colour

White aluminium RAL 9006

Chemical basis

Silicone resin

Gloss level

High gloss

Max. temperature resistance

300 °C

Density

0.88 g/cm³

Dust-drying time

10 min

Conditions for dust-drying time

at 23°C, 50% relative humidity

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at 5°C to 30°C

Min. flash-off time

5 min

Free from heavy metals

Yes

CFC (fuel gas) free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information