Support rail
DIN 3015-1 and DIN 3015-3, steel plain
SPRTRL-TS-DIN3015-1-3-11-2M
Art.-no.
0599032400
EAN 4045727328248
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Support rail, DIN 3015-1 and DIN 3015-3, W1
Product information
Datasheets(X)
![]() | |
Nominal size | TS11 |
Width (B1) | 28 mm |
Slot width (B2) | 11 mm |
Height (H) | 11 mm |
Thickness (S) | 2 mm |
Length | 2000 mm |
DIN | 3015-1, 3015-3 |
Material | Steel |
Surface | Plain |