Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Techniglue CA Cartridge

2C epoxy adhesive Techniglue
ADH-EPXYRSN-STRUCTURAL-2C-450ML

Art.-no. 0893483

EAN 4045989679461

Individual price display after login
Techniglue CA Cartridge

Art.-no. 0893483

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Techniglue CA is a solvent free, epoxy resin, specially formulated to harden at room temperature and produce high-strength, waterproof bonds. The thixotropic nature of the adhesive provides good gap filling and hold-up on vertical surfaces.
Two part structural expoxy adhesive.
NoticeSafety:
Techniglue CA has a moderate sensitising potential, and should be kept out of the eyes and off the skin.
• Use only with good ventilation and adequate PPE equipment – impervious gloves and safety glasses.

Storage:
Techniglue CA will keep for 2 years if kept in the original containers at room temperature (15°C to 32°C) and out of direct sunlight. Containers and cartridges should be firmly sealed after use to prevent moisture absorption.
Product information

Certificates/ Documents

 | 

 | 

Application areaIt is suitable for bonding structural elements fabricated from wood, concrete, fibreglass, stone and marble, pottery, metal (ferrous and non-ferrous) and some plastics.
InstructionsThe surfaces to be bonded must be dry and free from any contaminants such as oil or dust. Fibreglass, timber, painted or metal surfaces should be thoroughly sanded in order to provide a good key with the adhesive. Concrete surfaces should be wire brushed to remove laitance*. Apply sufficient mixed epoxy to one or both of the surfaces to assure intimate contact between bonding surfaces. Excessive clamping pressures should be avoided. Components need only be held firmly to avoid movement during the curing process.

Mixing Ratio:
1 x part hardener to 2 x parts resin by volume. Take care to assure that the two components are thoroughly mixed to a uniform colour prior to applying. An easy way to mix the bulk tin version of this product is to dispense 3 x equal portions – 2 x of resin and 1 x of hardener. This way you can judge more easily that the mixing ration has been achieved. (This is not necessary, of course, with the cartridge version of the product as it mixes correctly out of the cartridge as you apply it.)

Clean Up:
Uncured Techniglue CA resin and hardener can be cleaned up with warm water.

* Laitance is the weak, milky or powdery layer of cement dust, lime and sand fines that may appear on
the surface of concrete. These fines rise to the surface of concrete that was over-watered, or allowed to
dry prematurely in the absence of curing membranes or other good curing practices. It may also form as
a consequence of over-trowelling.

Contents

450 ml

Chemical basis

Two-component epoxy reaction adhesive

Colour

Amber

Smell/fragrance

Faint odour

Weight of content

650 g

Product weight (per item)

500.000 g

including:
1 x

STATMIXTUB-ADH-TECHNIGLUE-PLA-230MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

STATMIXTUB-ADH-TECHNIGLUE-PLA-230MM

x 1 pcs

APPLGUN-F.DWL-(WIT-MULTI)

For application of virtually all WIT cartridges and silicone cartridges
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information