Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Vinyl coated P-Clamp

Tube and bracket clamp, heavy duty version
TUB-/BRKTCLIP-HDUT-W19MM-D19MM

Art.-no. 0542000007
EAN 4056807816968

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Vinyl coating prevents damage to cables and hoses

Soft and durable deisgn


  • Will not squash hoses


Coated in vinyl


  • Dampens vibrations and reduces stress to material

  • Prevents damage to cables and hoses


Made from high quality material


  • Zinc plated to protect from corrosion

  • Prevents stretching and tearing at fixing point
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For clamping and fastening pipes, cables, wiring harnesses, protective pipes, hoses and other lines on engines, bodywork, beams, assemblies, machines etc.

Width (B)

19 mm

Nominal diameter (D)

19 mm

Flange hole (d1)

M10

Distance centre of pipe to centre of hole (S)

23.3 mm

Material

Metal

Surface

Zinc plated

Min./max. temperature resistance

-40 to 160 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information