Voltage protective glove
Protective glove AS2225
PROTGLOV-EL-1000V-AS2225
Register now and access more than 20,000 products
- Good flexibility
- Good sense of touch
- Resistant to acid and oil
- UV stable
AS2225
Datasheets(X)
Installation, maintenance and repair work under live electric voltage; electrical supply and installation companies; electrical engineering workshops; maintenance and repairs to electric and hybrid vehicles; fire and rescue service personnel
Size | 11 |
Length | 430 mm |
Material | Latex |
Colour | Orange |
Category | III |
Testing voltage (AC voltage) | 1000 V/AC |