Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wax and Grease Remover

Wax and grease remover
WAXREM-20LTR

Art.-no. 08936547
EAN 4062856267439
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

An effective cleaner for Metal and Painted surfaces.

Wax and Grease Remover removes most waxes, grease, oil and other residues from all metal or painted surfaces.

Notice

Wax and Grease Remover should be used between sanding stages of a repair, including


work on bare metal, body fillers, primers and any other process where ultimate cleanliness is


required or to maximize inter surface adhesion.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

An effective cleaner for metal and painted surfaces. The product is designed to have very fast flash off on warm surfaces.

Instructions

1.The preferred cleaning cloth to contain a large proportion of micro fibre


with antistatic properties




2. Pour or spray directly onto a clean cloth and apply liberally


to the area to be cleaned. Only attempt to treat and


clean approximately one square metre at any one


time. Remove the Wax and Grease Remover


before it is allowed to dry with a separate clean dry


cloth.



3. Repeat the procedure until the contamination or


residue is removed.



4. Avoid touching the decontaminated surface or


allow any material to come in contact with the


surface before sealing/painting.

Contents

20 l

Product weight (per item)

16600 g

Chemical basis

Hydrocarbons

Smell/fragrance

Aromatic

Colour

Clear

Density/conditions

0.7 kg/m³ / at 20°C

Shelf life from production/conditions

24 Month / till 40°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas

TAP-(F.PLACANI-20LTR)

High quality, chemical resistant tap.
x 1 pcs

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information