Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Coverall Pro 5/6 disposable protective suit

Disposable protective suit Coverall Pro 5/6
PNTOVERAL-WHITE-CAT3-TYPE5/6-3XL

Art.-no. 0899021216

EAN 4045989806133

Individual price display after login
Coverall Pro 5/6 disposable protective suit

Art.-no. 0899021216

Individual price display after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

Excellent protection against particles, dusts and liquid splashes.

Protective suit CAT 3, type class 5 + 6



Prevents static charge


Anti-static as per EN 1149-1



Ideal for painting work


Lint-free



Robust


  • Tear and abrasion-resistant

  • Above average liquid repellent characteristics, even with mineral oil products


Increased freedom of movement and comfortable


with soft, textile fabric



Prevents unintentional opening


Self-stopping zip



Elasticated bands around hood, cuffs and leg cuffs and in the back

Notice

Can be used during asbestos disposal.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car repair shops and body shops, paintwork and surface treatment, waste disposal companies, asbestos disposal, construction industry, mining, chemical industry, printing industry, wood processing, industrial cleaning, agriculture, medicine, pharmaceuticals industry, tank cleaning and cleanrooms.

Size

3XL

Colour

White

Min./max. chest size

124-132 cm

Suitable for min./max. body size

194-200 cm

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information