Reusable painting suit With hood and drawstring
Reusable painting suit
PNTOVERAL-BLUE-L
Art.-no.
0899025011
EAN 4050642877795
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Silicone-free
- 100% polyester
- Antistatic and lint-free
- Breathable
- Elasticated sleeves, ankles and waist
- Two-way zip with cover
- Washable up to 40°C or dry clean
CAT I in accordance with PPE regulation
Product information
Datasheets(X)
Application areaAutomotive and body workshops, painting, corrosion protection and surface treatment.
Material | PES - Polyester |
Size | L |
Colour | Blue |
Silicone-free | Yes |