Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ear defenders Sniper

Ear defenders Sniper
EARDEFR-SNIPER

Art.-no. 0899300298
EAN 4045727979419

Prices for customers after login
Ear defenders Sniper

Art.-no. 0899300298

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

  • Foldable headband for space-saving storage

  • Individually adjustable with telescopic band

  • High wearing comfort thanks to the padded headband and wide, low pressure fitting shells
  • Class 5 rated


Areas of application:


  • Manufacturing, textile and lumber yards, cabinet and furniture makers, paper mills, mechanical and panel repair workshops and the transportation industry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

34 dB

L attenuation value

23 dB

M attenuation value

32 dB

H attenuation value

38 dB

Standards

EN 352, AS/NZS 1270

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information