Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ear plug band x-300 - HEARPROT-REUSEABLE-BOW-X300
´
Ear plug band x-300 - HEARPROT-REUSEABLE-BOW-X300 - 1

Ear plug band x-300

Ear plug band x-300
HEARPROT-REUSEABLE-BOW-X300

Art.-no. 0899300339
EAN 4056807691220
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Lightweight at only 8 g
  • To be worn under the chin

  • Designed according to the latest ergonomic findings

  • Oval plugs perfectly close up the ear canal.

  • Fixing of the strap eliminates distracting friction noises
  • Class 2 rated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications involving disruptive noise pollution

SNR attenuation value

23 dB

L attenuation value

18 dB

M attenuation value

20 dB

H attenuation value

27 dB

EN standard

352

Standards

EN 352, AS/NZS 1270

Spare parts for this product:

AY-PLUG-HEARPROT-BOW-X300

x 5 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information