Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Premium Day/Night Safety Vest - Mesh

Hi-vis vest Mesh AS/NZ-standard
HIVISVEST-MESH-AS/NZS4602-YELLOW-XL

Art.-no. 5359100105

EAN 4062856467860

Individual price display after login
Premium Day/Night Safety Vest - Mesh

Art.-no. 5359100105

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

High visibility safety vest with zip closure.
  • Zip closure

  • Tri-colour vest for day/night use

  • Four front pockets with hook and loop enclosures

  • Left and right strap at shoulder height to hold external radio microphone

AS / NZS 4602: 1999.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Luminous yellow

Size

XL

Material

Polyester fibre

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information