Combination filter A2P3 RD For breathing protection series 175
A2P3 RD combi. filter for breath. prot. series 175
COMBIFILT-(F.BREASERIE-175)-A2P3RD
Register now and access more than 20,000 products
- Easy attachment of the filters by a bayonet connection system
- Compatible with half face and full face mask from series 175
- Optimum weight distribution
A2P3 RD filters not suitable for 2K paints
Datasheets(X)
Chemical and paint processing industry, waste disposal and decontamination companies, wood processing as well as floor installers, plastics processing industry, automotive and other workshops (with the appropriate filters in each case).
Set up filters according to the markings and turn downwards to lock in
Filter class | A2-P3 RD |
Protection against | Organic vapours and gases (boiling point above 65°C) |
Range of applications | Spray painting |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!