For detailed information, other images and documents, please select individual articles from the following table.
Combination filter A2P3 RD For breathing protection series 175
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Easy attachment of the filters by a bayonet connection system
- Compatible with half face and full face mask from series 175
- Optimum weight distribution
- Shelf life from production - 72 months
- Can be re-used
- Complies to AS/NZS 1716:2012
- A2P3 RD filters not suitable for 2K paints
Chemical and paint processing industry, waste disposal and decontamination companies, wood processing as well as floor installers, plastics processing industry, automotive and other workshops (with the appropriate filters in each case).
Set up filters according to the markings and turn downwards to lock in
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!