High-quality butane gas for re-filling gas soldering units, lighters etc.
Suitable for small assembly tasks
A handy all-rounder: can be used as a soldering iron or a hot-air gun
Biological anti-spatter spray for aluminium, structural steel, non-ferrous heavy metals, stainless steels and welding torch nozzles.
Low soldering temperature due to fast-flowing solder
Designed to prevent corrosion between welded substrates
Ideally suited for PCBs
Flux compliant with DIN EN ISO 9454-1: 2121