Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
The spacer strip provides structural wood protection and prolongs the service life of the terrace
For easy and precise alignment and installation of decking boards.
High quality polypropylene packing shims with raised ridges to minimise slippage
High quality polypropylene packers with convenient mounting hole for fixing.
700 piece set of 75 mm packers in a heavy duty bucket
For long-lasting, professional block setting of glazing units
For rapid positioning and spacing when installing windows
For attaching and locking of wood/wood connections
Ideal for concealed or visible connections, the plug-in connectors enable a high degree of pre-fabrication and hence a considerable reduction in assembly times
Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections
Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape (included)
Protects façades from soiling and structural damage
Disks in different outer diameters of A2 stainless steel with EPDM seal for Screw diameter from 4,8 mm to 6,5
A2 stainless steel with drill tip and shaped thread made of hardened steel and a cone slot H. For fasteners in aluminum and steel substructures in the non-approved area