Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

SOFTFLEX W-340 Level D cut-resistant glove
SOFTFLEX W-340 Level D cut-resistant glove - 1
SOFTFLEX W-340 Level D cut-resistant glove - 2
SOFTFLEX W-340 Level D cut-resistant glove - 3
SOFTFLEX W-340 Level D cut-resistant glove - 4
SOFTFLEX W-340 Level D cut-resistant glove - 5
SOFTFLEX W-340 Level D cut-resistant glove - 6

For detailed information, other images and documents, please select individual articles from the following table.

SOFTFLEX W-340 Level D cut-resistant glove

Liquid-repellent cut-resistant glove with ¾ dip coating for wet and oily working environments. With SOFTFLEX coating technology.

See product details

Available in 5 versions
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
Liquid repellent due to the double dip coating


  • ¾ dip coating in flexible nitrile.

  • Additional Softflex coating on the palm with particularly slip-resistant microstructure.


SOFTFLEX technology for comfort and maximum flexibility


  • Ultra-soft coating made of nitrile foam and water-based PU.

  • Optimal dry and wet grip.

  • Breathable.


Reliable protection against cuts and mechanical hazards


  • Thumb joint reinforcement for an extended service life.


Further advantages


  • Protection against contact heat up to 100 °C.

  • Very good skin compatibility due to Oeko-Tex Standard 100.


Oeko-Tex Standard 100


The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. Products bearing the STANDARD 100 label have had all their components tested for harmful substances in accordance with the OEKO-TEX® criteria. The test is performed by independent institutes. The label confirms that the product complies with the defined limits for harmful substances.