Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Very good standard disc for use on construction sites with different materials.
Specially developed diamond disc for cutting and chamfering plastic pipes in a single process
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.
Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.
Specially developed thin diamond cutting disc for very hard tiles, fine stoneware and comparable materials up to approx. 20 mm thick with an extremely fast and extremely clean cut
Highly versatile, long-lasting and cost-effective construction site disc
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for natural stone