Powerful 1,300 W angle grinder with speed control and the greatest power density in its class for fast work progress. Ideal for intensive roughing and cutting work in continuous use. With anti-vibration handle
Handy, lightweight unit with stepless temperature and air volume adjustment
750 W,125 mm, long-life 5 inch Angle Grinder with automatic brush switch off
Suitable for 1, 2, and 4-groove systems for quickly and easily replacing the burnishing roller.
Connection adapter for third-party and WDS machines
Compact and high-performance, for quick and easy removal of scratches and swirls with a high level of efficiency in polishing.
Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Clamping range 15–50 mm