750 W,125 mm, long-life 5 inch Angle Grinder with automatic brush switch off
Handy, lightweight unit with stepless temperature and air volume adjustment
Powerful 1,300 W angle grinder with speed control and the greatest power density in its class for fast work progress. Ideal for intensive roughing and cutting work in continuous use. With anti-vibration handle
Suitable for 1, 2, and 4-groove systems for quickly and easily replacing the burnishing roller.
Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Connection adapter for third-party and WDS machines
Slick design and lightweight with a powerful 1050W motor, coupled with the convenience of the variable speed for a professional level of efficiency in polishing processes
Clamping range 15–50 mm